This item is Discontinued.

Delta Side Spray and Hose Assembly, Finish: Arctic Stainless RP72751AR

Side Spray and Hose Assembly, Finish: Arctic Stainless (Discontinued)

  • Mfr # RP72751AR
  • Zoro # G8795880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP72751AR
Zoro #
G8795880
UPC #
034449689564
Country of Origin
China

Dimensions

Width
1.75
Length
2
Height
6.38
Overall Width (In.)
1.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
6.38
Depth (In.)
2

Details

Sub-Category
Hoses Assembly
Finish
Arctic Stainless
Item
Side Spray Repair Part Faucet
Weight
0.925 lb
Series
Cassidy™
Type
Faucet
Function
Repair Part
Mfr. Series
NoLeadBrass

Description

Side Spray and Hose Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.