This item is Discontinued.

Delta Side Spray and Hose Assembly, Finish: Venetian Bronze RP72751RB

Side Spray and Hose Assembly, Finish: Venetian Bronze (Discontinued)

  • Mfr # RP72751RB
  • Zoro # G8795917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72751RB
Zoro #
G8795917
UPC #
034449689571
Country of Origin
China

Dimensions

Length
2
Height
6.38
Width
1.75
Overall Width (In.)
1.75
Overall Height (In.)
6.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2

Details

Sub-Category
Hoses Assembly
Finish
Venetian Bronze
Item
Side Spray Repair Part Faucet
Weight
0.9 lb
Function
Repair Part
Series
Cassidy™
Type
Faucet
Mfr. Series
NoLeadBrass

Description

Side Spray and Hose Assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.