Single Handle 1 or 3 Hole Bathroom Faucet, Chrome (Discontinued)
- Mfr # 586LF-MPU
- Zoro # G8802031
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
586LF-MPU
Zoro #
G8802031
UPC #
034449620277
Country of Origin
China
Details
Faucet Operation
Single Handle
Number of Holes
1 or 3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever
Flow Rate
1.5 gpm
Number of Handles
1
Item
Bathroom Faucet
Residential / Commercial
Commercial
Description
Urban Arzo,1Hdl Cset Bthrom Fct Ch
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.