This item is Discontinued.

Delta Single, Handle Bar/Prep Faucet 711LF-HDF

Single, Handle Bar/Prep Faucet (Discontinued)

  • Mfr # 711LF-HDF
  • Zoro # G8321579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
711LF-HDF
Zoro #
G8321579
UPC #
034449644020
Country of Origin
United States

Dimensions

Spout Length
5-13/16
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Overall Height (In.)
10.16
Overall Width (In.)
4.5
Depth (In.)
7.13

Details

Item
Single,Handle Bar/Prep Faucet
Number of Holes
2
Finish
Chrome
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Single Handle Lever
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
Number of Handles
1
CEC Compliant
T
Mounting Type
Deck Mount
Flow Rate (GPM)
1.50
Series
HDF
Weight
4.35 lb

Description

Single,Handle Bar/Prep Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.