This item is Discontinued.

Delta Single Handle Bathroom Faucet 561-SSLPU-DST

Single Handle Bathroom Faucet (Discontinued)

  • Mfr # 561-SSLPU-DST
  • Zoro # G7748089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561-SSLPU-DST
Zoro #
G7748089
UPC #
034449764070
Country of Origin
United States

Dimensions

Width
6
Length
6.78
Height
7.5

Details

Finish
Stainless
Series
CompelĀ®
Type
Faucet
Item
Single Handle Bathroom Faucet
Function
Lavatory
Handle
Single Handle Lever
Mfr. Series
Excluded
GPM
1.2

Description

Single Handle Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.