Single Handle Centerset Lavatory Faucet, 4" Mount, Chrome 2 or 3-hole 4" installation Hole
Mfr # 505LF
Zoro # G8325970
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Single Handle
Finish
Chrome
Mounting Hole Center to Center
4"
Number of Holes
2 or 3-hole 4" installation
Mounting Type
Centerset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505LF
Zoro #
G8325970
UPC #
034449757874
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
6.5
Depth (In.)
8.5
Overall Height (In.)
4.88
Details
Item
Centerset Lavatory Faucet
Faucet Operation
Single Handle
Finish
Chrome
Mounting Hole Center to Center
4"
Number of Holes
2 or 3-hole 4" installation
Mounting Type
Centerset
ADA Compliant
Yes
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Number of Handles
1
Weight
3.9 lb
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
Material
Solid Brass
CEC Compliant
T
Flow Rate (GPM)
1.20
Series
Classic
Description
Centerset Bathroom,Fct wCity Shanks
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.