
Purist Wall-mount bathroom sink faucet trim with Lever handles, 1.2 gpm
Mfr # T14413-4-BGP
Zoro # G621665463
product price:Â $781.87
/ea
Free Shipping & Returns
Key Features
Mounting Type - Faucet
Wall-Mount
Height
3.52 in
Body Material
Brass
Standards
ADA Compliant, ANSI Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant, OBC Compliant, WaterSense Certified
Faucet Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T14413-4-BGP
Zoro #
G621665463
UPC #
195711190987
Country of Origin
United States
Dimensions
Height
3.52 in
Details
Mounting Type - Faucet
Wall-Mount
Body Material
Brass
Standards
ADA Compliant, ANSI Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant, OBC Compliant, WaterSense Certified
Item
Bathroom Sink Faucets
Faucet Finish
Vibrant Brushed Graphite
Description
Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 35-degree angled spout and lever handles for easy operation. The convenient wall-mount design provides a clutter-free countertop in your bath or powder room. When paired with a two-handle ceramic disc valve, this trim offers optimal performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.