This item is Discontinued.

Delta Single, Handle Kitchen Faucet P115LF-SS

Single, Handle Kitchen Faucet (Discontinued)

  • Mfr # P115LF-SS
  • Zoro # G8795969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P115LF-SS
Zoro #
G8795969
UPC #
034449651899
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
7.5
Spout Length
8
Width
12
Length
9.5
Depth (In.)
9.5
Overall Width (In.)
12
Overall Height (In.)
7.5

Details

Number of Holes
4-hole 8" installation
Finish
Stainless
Handle Type
Single Handle Lever
Item
Single,Handle Kitchen Faucet
Valve Type
Washerless ball valve
Type
Faucet
Series
Core
Flow Rate (GPM)
1.80
CEC Compliant
T
Weight
3.274 lb
Mfr. Series
NoLeadBrass
GPM
1.80
Handle
Single Handle Lever
Function
Kitchen

Description

Single,Handle Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.