Single, Handle Kitchen Pull-Down
Mfr # P188103LF-SS
Zoro # G8796398
product price: $387.55
/ea
Free Shipping & Returns
Key Features
Number of Holes
1 or 3-hole 8" installation
Finish
Stainless
Handle Type
Single Handle Lever
Width
10
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P188103LF-SS
Zoro #
G8796398
UPC #
034449716772
Country of Origin
China
Dimensions
Width
10
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
8
Height
7
Length
10
Overall Height (In.)
7
Overall Width (In.)
10
Depth (In.)
10
Details
Number of Holes
1 or 3-hole 8" installation
Finish
Stainless
Handle Type
Single Handle Lever
Item
Single,Handle Kitchen Pull-Down
Valve Type
Ceramic valve
Type
Faucet
CEC Compliant
T
Series
Core
Flow Rate (GPM)
1.80
Weight
5.85 lb
Mfr. Series
NoLeadBrass
GPM
1.80
Handle
Single Handle Lever
Function
Kitchen
Description
Single,Handle Kitchen Pull-Down
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.