
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9192-CZ-DST
Zoro #
G8821773
UPC #
034449707602
Country of Origin
United States
Dimensions
Width
10.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
10-11/32
Height
15.56
Length
11.16
Overall Height (In.)
15.56
Depth (In.)
11.16
Overall Width (In.)
10.5
Details
Number of Holes
1 or 3-hole 8" installation
Finish
Champagne Bronze
Handle Type
Single Handle Lever
Item
Pull-Down Kitchen Faucet
CEC Compliant
T
Series
Addison™
Valve Type
DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.80
Type
Faucet
Weight
8.098 lb
GPM
1.80
Handle
Single Handle Lever
Mfr. Series
DiamondValve
Function
Kitchen
Description
Single Handle Pull-Down Kitchen Faucet w
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.