This item is Discontinued.

Delta Single Handle Single Hole Lavatory Faucet, Chrome Single hole installation Hole 559LF-MPU-PP

Single Handle Single Hole Lavatory Faucet, Chrome Single hole installation Hole (Discontinued)

  • Mfr # 559LF-MPU-PP
  • Zoro # G8782258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
559LF-MPU-PP
Zoro #
G8782258
UPC #
034449855532
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
3-1/2
Overall Height (In.)
5.88
Overall Width (In.)
6
Depth (In.)
6.19

Details

Faucet Operation
Single Handle
Number of Holes
Single hole installation
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Number of Handles
1
Weight
3.682 lb
Item
Single Hole Lavatory Faucet
Residential / Commercial
Commercial
Valve Type
Ceramic valve
Material
Solid Brass
Flow Rate (GPM)
1.20
CEC Compliant
T
Series
Modern

Description

Project-Pack,Bathroom Faucet

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.