Single Handle Vessel Channel Bathroom Faucet

  • Mfr # 768LF-SS

  • Zoro # G7743730


product price:  $639.00
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Handle Type
Single Handle Lever
Series
NoLeadBrass
Flow Rate - Maximum
1.2
Number of Mounting Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
768LF-SS
Zoro #
G7743730
UPC #
034449717342
Country of Origin
United States

Dimensions

Depth (In.)
6.38
Spout Length
5-3/16
Height
13.38
Length
6.38
Width
2
Overall Width
2
Overall Height
13.38

Details

Finish
Stainless
Handle Type
Single Handle Lever
Series
NoLeadBrass
Flow Rate - Maximum
1.2
Number of Mounting Holes
1
Body Material
Brass
Item
Vessel Lavatory Faucet
Valve Type
Ceramic valve
Green Certification or Other Recognition
CalGreen Certified
Type
Faucet
Weight
5.4 lb
Function
Lavatory
Handle
Single Handle Lever
CEC Compliance
T

Description

Single Handle Vessel Channel Bathroom Fa

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.