Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Single Handle Vessel Lavatory Faucet, Single Hole Mount, Stainless Single hole installation Hole 794-SS-DST

Single Handle Vessel Lavatory Faucet, Single Hole Mount, Stainless Single hole installation Hole (Discontinued)

  • Mfr # 794-SS-DST
  • Zoro # G8321822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794-SS-DST
Zoro #
G8321822
UPC #
034449655521
Country of Origin
United States

Dimensions

Width
2.19
Length
6.91
Height
13.06
Spout Length
5-1/4
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.91
Overall Width (In.)
2.19
Overall Height (In.)
13.06

Details

Faucet Operation
Single Handle
Material
Solid Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
Single hole installation
Mounting Type
Deck
ADA Compliant
Yes
Weight
4.4 lb
Finish
Stainless
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Number of Handles
1
Item
Vessel Lavatory Faucet
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
Flow Rate (GPM)
1.20
CEC Compliant
T
Series
Linden™
Function
Lavatory
Mfr. Series
DiamondValve
Handle
Single Handle Lever
GPM
1.20

Description

Single,Handle Vessel Bathroom Fct

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.