
Single hole installation Hole Beverage Kitchen Faucet, Venetian Bronze (Discontinued)
- Mfr # 1914-RB-DST
- Zoro # G4023352
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1914-RB-DST
Zoro #
G4023352
UPC #
34449651677
Country of Origin
United States
Dimensions
Overall Height (In.)
9.25
Depth (In.)
6.81
Spout Length
5
Overall Width (In.)
4.16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Number of Holes
Single hole installation
Finish
Venetian Bronze
Handle Type
Single Handle Lever
Weight
2.6 lb
Item
Beverage Kitchen Faucet
Valve Type
DIAMOND(TM) Seal Valve
Series
Other
Flow Rate (GPM)
1.50
CEC Compliant
T
Description
Delta Other Traditional Beverage Faucet Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.