
Single hole installation Hole Floor-Mount Tub Filler Faucet, Venetian Bronze
Mfr # T4759-RBFL
Zoro # G4041589
product price:Â $1,825.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
Single hole installation
Handle Type
Single Handle Lever
Weight
16.9 lb
Flow Rate (GPM)
1.75
Series
Trinsic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T4759-RBFL
Zoro #
G4041589
UPC #
34449713443
Country of Origin
United States
Dimensions
Overall Height (In.)
41
Depth (In.)
11.75
Overall Width (In.)
9.75
Spout Length
8
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Number of Holes
Single hole installation
Handle Type
Single Handle Lever
Weight
16.9 lb
Item
Floor-Mount Tub Filler Faucet
Flow Rate (GPM)
1.75
Series
Trinsic
Valve Type
Single-function pressure balance cartridge
CEC Compliant
T
Finish
Venetian Bronze
Description
Delta Trinsic Contemporary Floor Mount Tub Filler Trim Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.