Transfer Valve Set for Roman, Tub Faucet, Oil Rubbed Bronze
- Mfr # KSK2365NLTR
- Zoro # G3930176
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck
Height
Handshower: 8"
Connection
3/4" IPS Inlet
Flow Rate
1.8 gpm
Material
Solid Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSK2365NLTR
- Zoro #
- G3930176
- UPC #
- 663370108099
- Country of Origin
- Taiwan, Province of China
- Item
- Tub Filler
- Mounting Type
- Deck
- Connection
- 3/4" IPS Inlet
- Flow Rate
- 1.8 gpm
- Finish
- Oil Rubbed Bronze
- Material
- Solid Brass
- Features
- Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
- ADA Compliant
- Yes
- Includes
- Handshower, Hose
Dimensions
- Height
- Handshower: 8"
- Depth
- Handshower: 1-13/16", Hose: 59"
- Width
- Handshower: 1-13/16", Valve: 3-29/32"
Description
Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The oil rubbed bronze finish of this particular set will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.