This item is Discontinued.

Delta Single hole installation Hole Pull-Out Kitchen Faucet, Oil Rubbed Bronze P6923LF-OB

Single hole installation Hole Pull-Out Kitchen Faucet, Oil Rubbed Bronze (Discontinued)

  • Mfr # P6923LF-OB
  • Zoro # G1344666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6923LF-OB
Zoro #
G1344666
UPC #
034449882859
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
9.69
Overall Width (In.)
2.5
Depth (In.)
10

Details

Number of Holes
Single hole installation
Finish
Oil Rubbed Bronze
Handle Type
Single Handle Lever
Weight
5.29 lb
Item
Pull-Out Kitchen Faucet
Valve Type
Ceramic valve
CEC Compliant
T
Series
Westchester
Flow Rate (GPM)
1.5

Description

Item Delta Peer Westchester Sgl-Hdl Pull-Out

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.