This item is Discontinued.

Delta Single hole installation Hole Single Hole Lavatory Faucet, Brushed Nickel P1523LF-BN

Single hole installation Hole Single Hole Lavatory Faucet, Brushed Nickel (Discontinued)

  • Mfr # P1523LF-BN
  • Zoro # G1344596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1523LF-BN
Zoro #
G1344596
UPC #
034449882705
Country of Origin
China

Dimensions

Height
7.31
Width
6
Manufacturers Warranty Length
Limited Lifetime Warranty
Depth (In.)
6.25
Overall Height (In.)
7.31
Overall Width (In.)
6
Length
6.25

Details

Number of Holes
Single hole installation
Finish
Brushed Nickel
Handle Type
Single Handle Lever
Weight
4.24 lb
Item
Single Hole Lavatory Faucet
Valve Type
Ceramic valve
Type
Faucet
CEC Compliant
T
Series
Westchesterâ„¢
Flow Rate (GPM)
1.0
Function
Lavatory
Mfr. Series
NoLeadBrass
GPM
1.0
Handle
Single Handle Lever

Description

Item Delta Peerless Westchester Single-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.