
Single hole installation Hole Single Hole Lavatory Faucet, Champagne Bronze (Discontinued)
- Mfr # 676-CZLHP-DST
- Zoro # G4011960
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
676-CZLHP-DST
Zoro #
G4011960
UPC #
34449886444
Country of Origin
United States
Dimensions
Overall Height (In.)
8.94
Depth (In.)
6.59
Overall Width (In.)
3.75
Height
8.94
Width
3.75
Length
6.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-5/8
Details
Finish
Champagne Bronze
Number of Holes
Single hole installation
Series
Stryke®
Item
Single Hole Lavatory Faucet
Type
Faucet
CEC Compliant
T
Valve Type
DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.2
Weight
4.17 lb
Function
Lavatory
GPM
1.2
Mfr. Series
Excluded
Description
Delta Stryke Mid-Height Faucet Less Handle Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.