This item is Discontinued.

Delta Single hole installation Hole Single Hole Lavatory Faucet, Chrome 676-LHP-DST

Single hole installation Hole Single Hole Lavatory Faucet, Chrome (Discontinued)

  • Mfr # 676-LHP-DST
  • Zoro # G4013674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676-LHP-DST
Zoro #
G4013674
UPC #
34449886475
Country of Origin
United States

Dimensions

Overall Width (In.)
3.75
Overall Height (In.)
8.94
Spout Length
5-5/8
Height
8.94
Length
6.59
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.59
Width
3.75

Details

Number of Holes
Single hole installation
Finish
Chrome
Weight
4.238 lb
Item
Single Hole Lavatory Faucet
CEC Compliant
T
Series
Stryke®
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Flow Rate (GPM)
1.2
GPM
1.2
Function
Lavatory
Mfr. Series
Excluded

Description

Delta Stryke Mid-Height Faucet Less Handle Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.