This item is Discontinued.

Delta Single hole installation Hole Single Hole Lavatory Faucet, Stainless 799-SS-DST

Single hole installation Hole Single Hole Lavatory Faucet, Stainless (Discontinued)

  • Mfr # 799-SS-DST
  • Zoro # G4026895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
799-SS-DST
Zoro #
G4026895
UPC #
34449850261
Country of Origin
United States

Dimensions

Overall Width (In.)
1.88
Overall Height (In.)
10.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
7.5
Width
1.88
Length
7.5
Height
10.25
Spout Length
5

Details

Number of Holes
Single hole installation
Finish
Stainless
Handle Type
Single Handle Lever
Weight
5.5 lb
Valve Type
DIAMOND(TM) Seal Valve
Item
Single Hole Lavatory Faucet
Series
Pivotalâ„¢
Type
Faucet
Flow Rate (GPM)
1.20
CEC Compliant
T
GPM
1.20
Function
Lavatory
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Delta Pivotal Single Handle Vessel Bathroom Faucet Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.