
Single hole installation Hole Vessel Lavatory Faucet, Matte Black (Discontinued)
- Mfr # 774-BL-DST
- Zoro # G4016599
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
774-BL-DST
Zoro #
G4016599
UPC #
34449890816
Country of Origin
United States
Dimensions
Width
1.88
Length
6.19
Height
13.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5
Overall Height (In.)
13.75
Overall Width (In.)
1.88
Depth (In.)
6.19
Details
Number of Holes
Single hole installation
Weight
5.168 lb
Finish
Matte Black
Handle Type
Single Handle Lever
Item
Vessel Lavatory Faucet
CEC Compliant
T
Series
Zura®
Type
Faucet
Valve Type
Euromotion DIAMOND(TM) Valve
Flow Rate (GPM)
1.2
Mfr. Series
Excluded
GPM
1.2
Function
Lavatory
Handle
Single Handle Lever
Description
Delta Zura Single Handle Vessel Bathroom Faucet Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.