
Single hole installation Hole Vessel Lavatory Faucet, Stainless (Discontinued)
- Mfr # 761-SS-DST
- Zoro # G4019222
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
761-SS-DST
Zoro #
G4019222
UPC #
34449761574
Country of Origin
United States
Dimensions
Spout Length
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
13.81
Overall Width (In.)
2.25
Depth (In.)
5
Overall Height (In.)
13.81
Width
2.25
Length
5
Details
Number of Holes
Single hole installation
Finish
Stainless
Handle Type
Single Handle Lever
Weight
4.25 lb
Item
Vessel Lavatory Faucet
Series
CompelĀ®
CEC Compliant
T
Type
Faucet
Flow Rate (GPM)
1.2
Valve Type
Euromotion DIAMOND(TM) Valve
Handle
Single Handle Lever
Function
Lavatory
GPM
1.2
Mfr. Series
Excluded
Description
Delta Compel Single Handle Vessel Bathroom Faucet Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.