
Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (Discontinued)
- Mfr # 1914-AR-DST
- Zoro # G4020001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1914-AR-DST
Zoro #
G4020001
UPC #
34449651660
Country of Origin
United States
Dimensions
Height
9.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5
Width
4.16
Overall Width (In.)
4.16
Depth (In.)
6.81
Overall Height (In.)
9.25
Length
6.81
Description
Delta Other Traditional Beverage Faucet Arctic Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.