
Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (Discontinued)
- Mfr # 1914-PN-DST
- Zoro # G4023002
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1914-PN-DST
Zoro #
G4023002
UPC #
34449821087
Country of Origin
United States
Dimensions
Spout Length
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
4.16
Height
9.25
Overall Width (In.)
4.16
Overall Height (In.)
9.25
Depth (In.)
6.81
Length
6.81
Description
Delta Other Traditional Beverage Faucet Polished Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.