Shop All Handles, Levers & Controls
Delta
Sleeve, 600 Series T/S
Mfr # RP5893
Zoro # G8796949
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 0.165 lb
- Overall Height (In.) 1.41
- Series Other
- Overall Width (In.) 1.78
Product Information
- Brand Delta
- MFR # RP5893
- Zoro # G8796949
- UPC # 034449115827
- Country of Origin United States
- Category Handles, Levers & Controls
Dimensions
Overall Height (In.) | 1.41 |
Overall Width (In.) | 1.78 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Depth (In.) | 1.78 |
Details
Description
Sleeve,600 Series T/S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (897-030)
- ZORO SELECT PU Tube, 2.5" ID, 3.5" OD, 6"L, 95A, Amber (BULK-RT-P95-103)
- INTERSTATE PNEUMATICS Brass 6 PK (CG441B-D6)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 18in x 18in NSF (SINK 181812 - NO FAUCET)
- DELTA Metal Lever, Handle Accent Kit (A74)
- DELTA Metal Cross Handle Kit, 14 Series (H795)
- DELTA Metal Lvr, Hdl Kit-13 / 14 Series (RP48717)
- DELTA Foundations, MetalLvr, Hdl Kit-TS Chr (RP74148)
- CHICAGO FAUCET Handle, Chrome Finish, 2 3/8 in Size (WWG369-JKCP)
- TOTO Lithium Battery, Plastic, Metal, 2" Size (THP3053)
- KORKY Toilet Flapper, 2" Size, Rubber, Red (2017BP)
- Delta Handles, Levers & Controls