Shop HANSGROHE
See all product information
Create Account
Locarno Soap Dispenser in Brushed Bronze
- Mfr # 04857140
- Zoro # G022973365
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Depth
3.4 in
Width
2.6 in
Dispenser Color
Brushed Bronze
Length (In.)
5.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04857140
- Zoro #
- G022973365
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 3.4 in
- Width
- 2.6 in
- Length (In.)
- 5.2 in
Details
- Item
- Soap Dispenser
- Dispenser Color
- Brushed Bronze
Description
Inspired by the Art Deco movement and the 1920s, Locarno is the revival of iconic sophistication and elegance. Geometric octagonal form recalls the monumental period and will make a bold statement of authenticity and artistic appreciation in any living space. Available in five different finishes, Locarno will enable endless creativity, opening the door for uniquely glamorous interior spaces. The soap dispenser gives that finishing touch to your kitchen style, seamlessly blending with the entire Locarno collection. The 16 oz bottle capacity ensures you don't have to constantly refill the dispenser.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.