Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP91347SP
Zoro #
G8322437
UPC #
034449843539
Country of Origin
China
Dimensions
Depth (In.)
4.5
Overall Height (In.)
2.75
Overall Width (In.)
2.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Soap Dispenser Dispenser / Dish Accessory
Finish
Spotshield Stainless
Weight
0.662 lb
Sub-Category
Kitchen Faucets
Number of Holes
Single hole installation
Series
Spargo
Description
Soap/Lotion,Dispenser
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.