Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap/Lotion Dispenser

  • Mfr # RP91950AR

  • Zoro # G8797472


product price: $183.55
/ea
Free Shipping & Returns

Key Features

Weight
1.392 lb
Width
2.13
Height
3.25
Length
4.5
Depth (In.)
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP91950AR
Zoro #
G8797472
UPC #
34449877541
Country of Origin
China

Dimensions

Width
2.13
Height
3.25
Length
4.5
Depth (In.)
4.5
Overall Height (In.)
3.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.13

Details

Item
Soap Dispenser Dispenser / Dish Accessory
Finish
Arctic Stainless
Weight
1.392 lb
Sub-Category
Kitchen Faucets
Type
Accessory
Function
Dispenser / Dish
Series
Pivotalâ„¢
Mfr. Series
Excluded
Number of Holes
Single hole installation

Description

Soap/Lotion Dispenser

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.