Shop FAUCETURE
See all product information
Create Account
FSC4685ZX Widespread Bathroom Faucet with Retail Pop-Up, Oil Rubbed Bronze
- Mfr # FSC4685ZX
- Zoro # G702837529
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Height
2.19
Weight
6.28
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
5.19
Width
4.31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSC4685ZX
- Zoro #
- G702837529
- UPC #
- 663370549199
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 2.19
- Length
- 5.19
- Width
- 4.31
Details
- Weight
- 6.28
- Includes
- Faucet; Mounting Hardware; Pop-Up Drain
- Material
- Brass
- Finish
- Oil Rubbed Bronze
- Features
- Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
- Color
- Oil Rubbed Bronze
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.