Spout Assemb, Trans Touch Beverage, Finish: Arctic Stainless (Discontinued)
- Mfr # RP75550AR
- Zoro # G8797877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP75550AR
Zoro #
G8797877
UPC #
034449722650
Country of Origin
China
Dimensions
Overall Height (In.)
7.5
Overall Width (In.)
1
Width
1
Length
6
Height
7.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6
Details
Sub-Category
Faucet Spouts
Fits Brand
Delta
Finish
Arctic Stainless
Item
Spout Repair Part Faucet
Type
Faucet
Function
Repair Part
Flow Rate (GPM)
1.5
Series
Other
CEC Compliant
T
Weight
0.4 lb
GPM
1.5
Mfr. Series
Excluded
Description
Spout Assemb,Trans Touch Beverage
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.