Spout Assembly, Bar / Prep, Finish: Arctic Stainless (Discontinued)
- Mfr # RP71656AR
- Zoro # G8797533
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP71656AR
Zoro #
G8797533
UPC #
034449679534
Country of Origin
China
Dimensions
Overall Width (In.)
1.19
Height
11
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
10.75
Overall Height (In.)
11
Width
1.19
Depth (In.)
10.75
Details
Sub-Category
Faucet Spouts
Fits Brand
Delta
Finish
Arctic Stainless
Item
Spout Repair Part Faucet
Green Environmental Attribute
N
Type
Faucet
Series
Other
Function
Repair Part
Weight
1.2 lb
Mfr. Series
Excluded
Description
Spout Assembly,Bar / Prep
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.