Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP72681AR
Zoro #
G8797387
UPC #
034449696111
Country of Origin
China
Dimensions
Height
6.5
Overall Width (In.)
1.13
Overall Height (In.)
6.5
Width
1.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.2
Length
6.2
Details
Finish
Arctic Stainless
Type
Faucet
Item
Spout Assembly,Bar / Prep
Weight
0.7 lb
Series
Cassidy™
Mfr. Series
DiamondValve
Function
Repair Part
Description
Spout Assembly,Bar / Prep
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.