Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP72681RB
Zoro #
G8322629
UPC #
034449696128
Country of Origin
China
Dimensions
Width
1.13
Overall Width (In.)
1.13
Height
6.5
Overall Height (In.)
6.5
Depth (In.)
6.2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
6.2
Details
Finish
Venetian Bronze
Type
Faucet
Item
Spout Assembly,Bar / Prep
Weight
0.7 lb
Series
Cassidy™
Function
Repair Part
Mfr. Series
DiamondValve
Description
Spout Assembly,Bar / Prep
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.