This item is Discontinued.

Delta Spout Assembly, Kitchen, Finish: Polished Nickel RP72679PN

Spout Assembly, Kitchen, Finish: Polished Nickel (Discontinued)

  • Mfr # RP72679PN
  • Zoro # G8322732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72679PN
Zoro #
G8322732
UPC #
034449831048
Country of Origin
China

Dimensions

Height
7.5
Width
1.13
Overall Height (In.)
7.5
Length
9.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1.13
Depth (In.)
9.75

Details

Sub-Category
Faucet Spouts
Fits Brand
Delta
Finish
Polished Nickel
Item
Spout Repair Part Faucet
Type
Faucet
Series
Cassidy™
Function
Repair Part
Weight
1.3 lb
Mfr. Series
Excluded

Description

Spout Assembly,Kitchen

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.