Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP72748PN
Zoro #
G8797807
UPC #
034449828659
Country of Origin
China
Dimensions
Width
2.13
Overall Width (In.)
2.13
Overall Height (In.)
13.47
Height
13.47
Length
10.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
10.25
Details
Finish
Polished Nickel
Type
Faucet
Item
Spout Assembly,Kitchen
Handle Type
Single Handle Lever
Weight
1.25 lb
Series
Cassidy™
Mfr. Series
Excluded
Function
Repair Part
Handle
Single Handle Lever
Description
Spout Assembly,Kitchen
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.