This item is Discontinued.

No Product Image Available

Spout Sleeve, Finish: Stainless (Discontinued)

  • Mfr # RP82136SS
  • Zoro # G8798017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP82136SS
Zoro #
G8798017
UPC #
034449815345
Country of Origin
China

Dimensions

Length
1.5
Overall Height (In.)
1.81
Overall Width (In.)
1.81
Height
1.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
1.81
Depth (In.)
1.5

Details

Sub-Category
Faucet Spouts
Finish
Stainless
Item
Miscellaneous Faucet Repair Part
Function
Repair Part
Type
Faucet
Series
TrinsicĀ®
Weight
0.212 lb
Mfr. Series
Excluded

Description

Spout Sleeve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.