Spray and Hose Assembly, Pull-Down, Finish: Spotshield Stainless (Discontinued)
- Mfr # RP79533SP
- Zoro # G8797999
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP79533SP
Zoro #
G8797999
UPC #
034449793377
Country of Origin
China
Dimensions
Length
2.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3
Overall Width (In.)
2.38
Width
2.38
Height
3
Depth (In.)
2.38
Details
Sub-Category
Hoses Assembly
Fits Brand
Delta
Finish
Spotshield Stainless
Item
Kitchen Wand Repair Part Faucet
Function
Repair Part
Series
Retail Channel Product
Type
Faucet
Weight
0.35 lb
Mfr. Series
Excluded
Description
Spray and Hose Assembly,Pull-Down
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.