This item is Discontinued.

Delta Spray and Hose Assembly, Pull-Down RP82119SP

Spray and Hose Assembly, Pull-Down (Discontinued)

  • Mfr # RP82119SP
  • Zoro # G8798209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP82119SP
Zoro #
G8798209
UPC #
034449811545
Country of Origin
China

Dimensions

Width
2.25
Height
3
Length
2.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
2.25
Overall Height (In.)
3
Depth (In.)
2.25

Details

Sub-Category
Hoses Assembly
Fits Brand
Delta
Finish
Spotshield Stainless
Item
Kitchen Wand Repair Part Faucet
Series
Valdosta®
Type
Faucet
Function
Repair Part
Weight
0.76 lb
Mfr. Series
Excluded

Description

Spray and Hose Assembly,Pull-Down

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.