This item is Discontinued.

Delta Spray Assembly, Pull-Down, Finish: Matte Black RP70711BL

Spray Assembly, Pull-Down, Finish: Matte Black (Discontinued)

  • Mfr # RP70711BL
  • Zoro # G8798218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP70711BL
Zoro #
G8798218
UPC #
034449851930
Country of Origin
China

Dimensions

Height
3
Overall Height (In.)
3
Length
1.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
1.88
Width
1.88
Depth (In.)
1.88

Details

Sub-Category
Pull-Down Spray
Fits Brand
Delta
Finish
Matte Black
Item
Kitchen Wand Repair Part Faucet
Series
DeLuca™
Function
Repair Part
Type
Faucet
Weight
0.2 lb
Mfr. Series
Excluded

Description

Spray Assembly,Pull-Down

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.