This item is Discontinued.

Delta Spray Assembly, Pull-Down, Finish: Polished Nickel RP72680PN

Spray Assembly, Pull-Down, Finish: Polished Nickel (Discontinued)

  • Mfr # RP72680PN
  • Zoro # G8323058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP72680PN
Zoro #
G8323058
UPC #
034449831031
Country of Origin
China

Dimensions

Overall Width (In.)
2.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
2.63
Overall Height (In.)
3.75
Height
3.75
Width
2.63
Depth (In.)
2.63

Details

Sub-Category
Nozzles and Sprayhead Assemblies
Fits Brand
Delta
Finish
Polished Nickel
Item
Kitchen Wand Repair Part Faucet
Type
Faucet
Series
Cassidy™
Function
Repair Part
Weight
0.25 lb
Mfr. Series
Excluded

Description

Spray Assembly,Pull-Down

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.