This item is Discontinued.

Delta Spray Nest, Finish: Venetian Bronze RP72752RB

Spray Nest, Finish: Venetian Bronze (Discontinued)

  • Mfr # RP72752RB
  • Zoro # G8798470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP72752RB
Zoro #
G8798470
UPC #
034449689618
Country of Origin
China

Dimensions

Length
2.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
4.13
Overall Width (In.)
2.5
Width
2.5
Overall Height (In.)
4.13
Depth (In.)
2.5

Details

Sub-Category
Spray Nest
Finish
Venetian Bronze
Item
Side Spray Repair Part Faucet
Series
Cassidy™
Type
Faucet
Function
Repair Part
Weight
0.315 lb
Mfr. Series
Excluded

Description

Spray Nest

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.