Shop HANSGROHE
See all product information
Create Account
Raindance Classic Handshower 100 3-Jet, 2.0 GPM in Brushed Nickel
- Mfr # 04345820
- Zoro # G822972759
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Width
4.6 in
Depth
2.6 in
Length
10.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04345820
- Zoro #
- G822972759
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Brushed Nickel
- Item
- Handshower
Dimensions
- Width
- 4.6 in
- Depth
- 2.6 in
- Length
- 10.4 in
Description
Design The hansgrohe shower collection provides versatility in the way you shower. There is a showerhead for everyone, with spray modes ranging from massage to a gentle rain experience. High quality German engineering brings the pleasure of a spa shower into your own bathroom with the hansgrohe and shower collection. Maintenance Products that function perfectly are essential. To ensure that they do, every hansgrohe product is 100% water tested. hansgrohe showerheads feature silicone spray nozzles that optimize water flow performance, resist mineral deposit build-up, and are designed to be easily wiped clean. Installation Must be wall mounted. Standard 1/2-inch pipe connection. Showerarm mount and hose sold separately. Please comply with all local, state, and federal plumbing codes and regulations. Installation instruction link below.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.