This item is Discontinued.

Delta Stryke 14 Series Valve Only Matte Black T140766-BL

Stryke 14 Series Valve Only Matte Black (Discontinued)

  • Mfr # T140766-BL
  • Zoro # G4282194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T140766-BL
Zoro #
G4282194
UPC #
34449888196
Country of Origin
United States

Dimensions

Depth (In.)
4.22
Length
4.22
Width
7
Height
7
Overall Height (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7

Details

Type
Faucet
Finish
Matte Black
Weight
2.722 lb
Item
Trim Only Tub / Shower Faucet
Series
Stryke®
Mfr. Series
1400Series
Function
Tub / Shower

Description

Delta Stryke 14 Series Valve Only Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.