Stryke 17 Series Tub and Shower Only Lumicoat Stainless

  • Mfr # T17476-SS-PR

  • Zoro # G515628987


product price:  $649.00
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 gpm
Width
7 in
Depth
7 in
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Handle Type
Single Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17476-SS-PR
Zoro #
G515628987
UPC #
195205103332
Country of Origin
United States

Dimensions

Width
7 in
Depth
7 in
Length
3.84 in

Details

Flow Rate
1.75 gpm
Finish
Stainless
Standards
Watersense Listed;CalGreen Certified;CEC Certified
Handle Type
Single Handle Lever
CEC Compliant
T
Material
Zinc
Color
Silver
Green Certification or Other Recognition
CalGreen Certified

Description

Trim kit only, must order MultiChoice Universal Valve separately to complete the unit


  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2Okinetic spray, full body, massage, full with massage and pause
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.