Shop All Showerhead and Tub Accessories
Delta
Stryke 17 Thermos Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl CB
Mfr # T27T876-CZLHP
Zoro # G4029950
product price: $648.80
/ea
Free Shipping & Returns
$648.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Depth (In.) 6.38
- Length 6.38
- Handle Type Single Handle Lever
Product Information
- Brand Delta
- MFR # T27T876-CZLHP
- Zoro # G4029950
- UPC # 34449887779
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 6.38 |
Length | 6.38 |
Width | 6.81 |
Height | 7.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 7.81 |
Overall Width (In.) | 6.81 |
Details
Description
Delta Stryke 17 Thermostatic Integrated Diverter Trim with Three Function Diverter Less Diverter Handle Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Thermo Element (47025000)
- ZORO SELECT Reducing Hex Coupling, 304 SS, 1/4" x 1/8 (ZUSA-PF-7806)
- WATTS Water Pressure Reducing Valve, 5-1/4 in.L (1" LFN55BM1-DU-PEX)
- ARMACELL Insulation Sheet, Polyolefin, 36 in x 48 in, 1/2 in Wall, Black (6ZRFG3X4048)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-BL)
- DELTA Trinsic Monitor® 14 Series Tub & Shower Trim - Less Head Chrome (T14459-LHD)
- DELTA Stryke 17 Series Shower Only Stainless (T17276-SS)
- DELTA Faucet Ball Assembly, For Delta Faucets (RP70)
- DELTA Stryke 14 Series Shower Only Stainless (T14276-SS)
- DELTA Two Handle, Flexible Mount w/Hand Shower (R4707)
- ZURN Shower Trim Pack Kit 6-3/8" (TMPK7300-MT)
- Delta Showerhead and Tub Accessories