
Stryke 18" Towel Bar Chrome
Mfr # 77618
Zoro # G3970755
product price: $96.35
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Height
2.13
Length
3.38
Mfr. Series
Excluded
Function
Bath Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77618
Zoro #
G3970755
UPC #
34449884464
Country of Origin
China
Dimensions
Width
20.13
Height
2.13
Length
3.38
Details
Finish
Chrome
Mfr. Series
Excluded
Function
Bath Hardware
Series
Stryke®
Type
Accessory
Description
Delta Stryke 18" Towel Bar Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.