
Stryke 18" Towel Bar Matte Black
Mfr # 77618-BL
Zoro # G3970782
product price: $132.45
/ea
Free Shipping & Returns
Key Features
Width
20.13
Height
2.13
Length
3.38
Weight
1.332 lb
Function
Bath Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77618-BL
Zoro #
G3970782
UPC #
34449884303
Country of Origin
China
Dimensions
Width
20.13
Height
2.13
Length
3.38
Depth (In.)
3.38
Overall Width (In.)
20.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
2.13
Details
Item
Towel Bar Bath Hardware Accessory
Finish
Matte Black
Weight
1.332 lb
Function
Bath Hardware
Mfr. Series
Excluded
Type
Accessory
Series
Stryke®
Description
Delta Stryke 18" Towel Bar Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.