Shop NEWPORT BRASS

Hanging Toilet Tissue Holder in Polished Brass Uncoated (Living)

  • Mfr # 42-27-03N

  • Zoro # G6588338


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Height
5.1
Finish
Uncoated Polished Brass (Living, non-returnable)
Width
6.25
ADA Compliant
No
Weight
1.3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42-27-03N
Zoro #
G6588338
UPC #
709180072134
Country of Origin
United States

Dimensions

Height
5.1
Width
6.25

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
ADA Compliant
No
Weight
1.3

Description

The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.