This item is Discontinued.

No Product Image Available

Stryke Diverter - 4-Hole Diverter Roman Tub Stainless (Discontinued)

  • Mfr # RP100402SS
  • Zoro # G4037264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP100402SS
Zoro #
G4037264
UPC #
34449906395
Country of Origin
China

Dimensions

Overall Width (In.)
0.63
Height
3.19
Width
0.63
Length
1.44
Depth (In.)
1.44
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Height (In.)
3.19

Details

Finish
Stainless
Weight
0.212 lb
Type
Faucet
Item
Trim Repair Part Faucet
Series
Stryke®
Function
Repair Part
Mfr. Series
Excluded

Description

Delta Stryke Diverter - 4-Hole Diverter Roman Tub Stainless

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.